Beli airless spray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    Mulai

    Rp6.699.900

    KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.7
    • Air Pressure (bar): 3.5
    • Air inlet (inch): 1/4
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 312
    • Dimensions (LxWxH) (cm): 29.5x30x38
    • Tank Capacity (gal): 2.25
  2. Melzer Paint Tank Automatic Mixing
    Mulai

    Rp3.299.900

    Melzer Paint Tank Automatic Mixing
    atribut:
    • Paint Outlet (inch): 1/4, 3/8
  3. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  4. KRISBOW Tip Extension Semprotan Cat dengan Kepala Putar
    Mulai

    Rp459.900

    KRISBOW Tip Extension Semprotan Cat dengan Kepala Putar
    Deskripsi:
    Tip Extension 60CM with Swivel Head
    atribut:
    • Dimensions (LxWxH)(cm): 70x10x10
    • Use for: Airless Spray Gun 10193769
  5. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  6. Noblift Scissor Lift (Lift Tangga)
    Mulai

    Rp369.999.900

    Noblift Scissor Lift (Lift Tangga)
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  7. Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)
    Mulai

    Rp8.900

    Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)
    Deskripsi:
    Mini Y-Packings are pneumatic U packings of small diameters. - MYA-Packings operate in cylinders of small diameter at a least friction. - MYN -Packings operate at even lower friction than MYA-Packings and are suitable for solenoid velves. - MYH-Packings are heat resistant packings. Mini Y-Packings are interchangeable with O-rings specified by JIS B2401 P-line.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - MYN -Packings and MYH-Packings has a slight difference in their profile.
    atribut:
    • Material: S-KID Rubber (RK703)
    • Pressure (MPa): 0.8
    • Temperature Range (°C): -25 to 70
    • Maximum Speed (m/s): 0.4
  8. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp409.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Driving Type: Hydraulic Driving
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Max. Workers Number (Indoor): 2
    • Min. Turning Radius (Inside/Outside): 2.5
    • Platform Extension (mm): 900
    • S.W.L On Extension (kg): 113
    • Type: Scissor Lift
  9. SAKAGAMI SEISAKUSHO Seal Mini Y Packing MYA (Sil Universal)
    Mulai

    Rp57.900

    SAKAGAMI SEISAKUSHO Seal Mini Y Packing MYA (Sil Universal)
    Deskripsi:
    U packing for pneumatic pressure with a small diameter. It has low frictional resistance and is suitable for small diameter cylinders.
    atribut:
    • Material: RK703
    • Type: For both piston and rod
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. ANEST IWATA Paint Pressure Tank
    Mulai

    Rp33.999.900

    ANEST IWATA Paint Pressure Tank
    Deskripsi:
    A paint pressurized tank is convenient for continuous coating work with a constant coating color. Applications Use general-purpose types - (PT-DDD, PT-DDM) for solvent-based coatings and water-based coating types - (PT-DDD, PT-DDM) for water-based coatings
  11. Anzen Tank Compressor
    Mulai

    Rp4.299.900

  12. Chitose Office Chair Neo (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.299.900

    Chitose Office Chair Neo (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Dimensi (mm): 498x565x800
    • Material Kursi dan Sandaran: Fabric
    • Penyelesaian Kerangka: Powder Coating
  13. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp439.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Safe Working Load (kg): 320
    • S.W.L On Extension (kg): 113
    • Max. Worker Number (Indoor): 2
    • Maximum Working Height (m): 14
    • Maximum Platform Floor Height (m): 12
    • Overall Length (m): 2.48
    • Batteries (V/ah): 4X6/280
    • Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Lifting Motor (V/kW): 24/4.5
    • Minimum Turning Radius(Inside/Outside) (m): 2.5
    • Overall Height Rails Down (m): 2.04
    • Overall Height Rails Up (m): 2.58
    • Overall Width (m): 1.15
    • Platform Extension Size (m): 0.9
    • Platform Size(Length/width) (m): 2.27x1.42
    • Type: Scissor Lift
    • Up/Down Speed (s): 80/60
    • Wheel Base (m): 1.87
  14. Noblelift Pedestrial Reach Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp299.999.900

    Noblelift Pedestrial Reach Stacker (Forklift Stacker Elektrik)
    atribut:
    • Length Fork (mm): 920
    • Working Aisle Width For Pallet (mm): 1000x1200
    • Width of Aisle (mm): 4500
    • Capacity (kg): 1500
    • Type: Standing (Foot Pedal)
    • Battery Acc. to DIN no: 4Pzs
    • Battery Voltage, Nominal Capacity: 24/400
    • Dimension H4 (mm): 5385
    • Dimension h1 (height) Max (mm): 2096
    • Dimensions h3 (mm): Lift 4500
    • Lift Speed Laden/Unladen (m/s): 0.11/0.165
    • Load Capacity (kg): 1500
    • Load Center Distance (mm): 600
    • Load Distance, centre of drive axle to fork (mm): 465
    • Lowering Speed Laden/Unladen (m/s): 0.1/0.095
    • Travel Speed Laden (km/hour): 5
    • Travel Speed Unladen (km/hour): 5.5
    • Turning Radius Wa (mm): 1640
    • Tyre Size (front/rear) (mm): 250x82/230x100
    • Tyres: Polyurethane
    • Wheel Base (mm): 1500
  15. ANEST IWATA Pressure Tank Stainless Steel
    Mulai

    Rp39.999.900

    ANEST IWATA Pressure Tank Stainless Steel
    atribut:
    • Maximum Pressure (MPa): 0.4 (Safety Valve, Relief valve)
Daftar Harga airless spray Terbaru October 2026
Anzen Tangki Pengaduk CatRp4.899.900
KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)Rp6.699.900
Meiji Paint Pressure Feed TanksRp4.499.900
Melzer Paint Tank Automatic MixingRp3.299.900
Retsch Test Sieve (Ayakan Uji)Rp4.799.900
Noblelift Electrical Stacker (Forklift Stacker Elektrik)Rp199.999.900
KRISBOW Tip Extension Semprotan Cat dengan Kepala PutarRp459.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900
Noblift Scissor Lift (Lift Tangga)Rp369.999.900
Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)Rp8.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)